Shop All Chucking Reamers
M.A. Ford
.2440 Reamer
Mfr # 27224400
Zoro # G1309632
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Overall Length 3 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27224400
- Zoro # G1309632
- UPC # 697604033666
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Size | 0.244 in |
Shank Dia. | 0.236 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 53 Piece Household Tool Kit (DT9408)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- KO-KEN Socket 8mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-8)
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- DRILLCO 3.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E030)
- M.A. Ford Chucking Reamers