Shop All Chucking Reamers
M.A. Ford
.2430 Reamer
Mfr # 27224300
Zoro # G1305846
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.236 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27224300
- Zoro # G1305846
- UPC # 697604033642
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.236 in |
Overall Length | 3 in |
Size | 0.243 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK6 (DTV2-S6)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3710)
- POWERBUILT 1500W Heat Gun Kit (240068)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- M.A. Ford Chucking Reamers