Shop All Chucking Reamers
M.A. Ford
.2415 Reamer
Mfr # 27224150
Zoro # G1308810
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Number of Flutes 4
- Size 0.2415 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27224150
- Zoro # G1308810
- UPC # 697604033628
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | 0.2415 in |
Shank Dia. | 0.236 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- AMPG Transfer Screw Set, 10-32 (ZTP1032)
- WARNER Scraper, 1" (808)
- POWERMATE VX 32 TPI Reciprocating Saw Blade, 1PK (024-0300CT)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .2055 No 5 Reamer (27220550)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- M.A. Ford Reamers