Shop All Chucking Reamers
M.A. Ford
.2410 Reamer
Mfr # 27224100
Zoro # G1303682
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Overall Length 3 in
- Size 0.241 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27224100
- Zoro # G1303682
- UPC # 697604033611
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Size | 0.241 in |
Shank Dia. | 0.236 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- KIPP Gear Levers, Style E, inch (K0179.16A5X125)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- DRILLCO 1-1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E208)
- M.A. Ford Chucking Reamers