Shop All Chucking Reamers
M.A. Ford
.2390 Reamer
Mfr # 27223900
Zoro # G1308269
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.236 in
- Size 0.239 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27223900
- Zoro # G1308269
- UPC # 697604033574
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.236 in |
Size | 0.239 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x12 In (48-20-7474)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- RECIPRO TOOLS Recip Multi-Tool Adptr (RCT-A10)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .3100 Reamer (27231000)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- M.A. Ford Reamers