Shop All High Performance Carbide End Mills
M.A. Ford
2.35Mm X 38 Altima Drill
Mfr # MXDCLM0235A
Zoro # G1312712
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- Finish ALtima®
- Super Alloy (S) Compatibility Yes
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MXDCLM0235A
- Zoro # G1312712
- UPC # 697604048615
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.9528 in |
Shank Dia. | 0.1181 in |
Flute Length | 1.4961 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Finish | ALtima® |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Hardened (H) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 138 Degrees |
Steel (P) Compatibility | Yes |
Decimal Equivalent | 0.0925 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201789114R)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- M.A. FORD 16Mm X 42Mm X 0.5Mm R 9F (380M1600-0.5RAX)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 (27837516B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- M.A. Ford High Performance Carbide End Mills