Shop All Chucking Reamers
M.A. Ford
.2340 No A Reamer
Mfr # 27223400
Zoro # G1326511
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27223400
- Zoro # G1326511
- UPC # 697604017932
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | A |
Shank Dia. | 0.229 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 31/64 (C23857)
- STANLEY Hook Blade+Dispens 100P (11-983A)
- PROTO Satin Combination Wrench 1-1/4" - 6 Point (J1240HASD)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0375 Reamer (27203750)
- UNIBOR 9/16in CAR REAMER (CR0916)
- M.A. Ford Reamers