Shop All Chucking Reamers
M.A. Ford
.2325 Reamer
Mfr # 27223250
Zoro # G1316179
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Finish Uncoated
- Size 0.2325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27223250
- Zoro # G1316179
- UPC # 697604033468
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | 0.2325 in |
Overall Length | 3 in |
Shank Dia. | 0.229 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100’ High-Speed Rewind Chalk-Reel Line (CHALK REEL 100)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- TEKTON Alignment Punch Set, 7-Piece 1/8-3/8 in. (PNC96003)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD 19/32 Reamer (27259380)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- M.A. Ford Reamers