Shop All Chucking Reamers
M.A. Ford
.2255 Reamer
Mfr # 27222550
Zoro # G1301768
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.221 in
- Size 0.2255 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27222550
- Zoro # G1301768
- UPC # 697604033338
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.221 in |
Size | 0.2255 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- WEATHERHEAD Collet, 16923 (ET400DC-M150S)
- GENERAL WIRE 2 U Cutter, (2UC)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .1240 Reamer (27212400)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- M.A. Ford Chucking Reamers