Shop All Chucking Reamers
M.A. Ford
.2220 Reamer
Mfr # 27222200
Zoro # G1303466
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.213 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27222200
- Zoro # G1303466
- UPC # 697604033260
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.213 in |
Size | 0.222 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- KLEIN TOOLS 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (S86)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- IDEAL 5 in Cable Stripper 1/4 in (45-520)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- M.A. Ford Chucking Reamers