Shop All Chucking Reamers
M.A. Ford
.2187 7/32 Reamer
Mfr # 27221870
Zoro # G1320500
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Size 7/32 in
- Shank Dia. 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27221870
- Zoro # G1320500
- UPC # 697604017536
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | 7/32 in |
Shank Dia. | 0.213 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- PROTECTIONPRO RackEm Racks Mounts Anywhere Hat Rack (PR77853)
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 5/16-24 Mount Size, SS (SP-03 R-5/16 FGE)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- DRILLCO 8.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E080)
- M.A. Ford Chucking Reamers