Shop All Chucking Reamers
M.A. Ford
.2185 Reamer
Mfr # 27221851
Zoro # G1314018
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27221851
- Zoro # G1314018
- UPC # 697604036353
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | 0.2185 in |
Shank Dia. | 0.213 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- KO-KEN Socket 7mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-7)
- MICRO 100 Grooving Tool (RRL-062-12)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- DRILLCO 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E (430E210)
- M.A. Ford Chucking Reamers