Shop All Chucking Reamers
M.A. Ford
.2185 #Metric# 5.55Mm Re
Mfr # 27221850
Zoro # G1328532
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.004 in
- Size 5.55 mm
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27221850
- Zoro # G1328532
- UPC # 697604017499
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.004 in |
Size | 5.55 mm |
Shank Dia. | 0.213 in |
Overall Length | 2.9921 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Steel Dead Center (3900-5062)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- M.A. Ford Chucking Reamers