Shop All Chucking Reamers
M.A. Ford
.2180 Reamer
Mfr # 27221800
Zoro # G1336390
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.213 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27221800
- Zoro # G1336390
- UPC # 697604033215
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.213 in |
Overall Length | 3 in |
Size | 0.218 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16" x 2" Annular Cutter (49-59-2094)
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251821)
- MILWAUKEE TOOL 1/2 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9127)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0195 Reamer (27201950)
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- M.A. Ford Reamers