Shop All Chucking Reamers
M.A. Ford
.2175 Reamer
Mfr # 27221750
Zoro # G1344912
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Overall Length 3 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27221750
- Zoro # G1344912
- UPC # 697604033208
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Shank Dia. | 0.213 in |
Size | 0.2175 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Penetr 1/8 Npt H-102 (38713)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (02205)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .0880 Reamer (27208800)
- COOLKITCHEN 2040-A Deluxe Reamer & Plugger Kit (CO748673)
- M.A. Ford Chucking Reamers