Shop All Chucking Reamers
M.A. Ford
.2170 Reamer
Mfr # 27221700
Zoro # G1352420
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Number of Flutes 4
- Shank Dia. 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27221700
- Zoro # G1352420
- UPC # 697604033192
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.213 in |
Size | 0.217 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17648UT)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 04 250)
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- METABO Electric Drill, 1/2 In, 0 to 650 rpm, 6.7A (BE 75-16)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1715 Reamer (27217150)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- M.A. Ford Chucking Reamers