Shop All Spotting Drills
M.A. Ford
2.15Mm X 9 Altima Drill
Mfr # MPDCSM0215A
Zoro # G1331999
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.3543 in
- Overall Length 2.3622 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0215A
- Zoro # G1331999
- UPC # 697604048974
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3543 in |
Overall Length | 2.3622 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Decimal Equivalent | 0.0846 in |
Number of Flutes | 2 |
Type | Coolant Fed |
Included Angle | 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Bore Gage Set (4KY21)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/4 (36088)
- INSIZE Electronic Depth Gage (1147-300)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- M.A. Ford Spotting Drills