Shop All Chucking Reamers
M.A. Ford
.2155 Reamer
Mfr # 27221550
Zoro # G1352910
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Number of Flutes 4
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27221550
- Zoro # G1352910
- UPC # 697604033178
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Size | 0.2155 in |
Shank Dia. | 0.213 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 12mm -1.75 (8344)
- MILWAUKEE TOOL 12 in. Adjustable Wrench (ML48-22-7412)
- REGAL CUTTING TOOLS M7 x 1 D5 2 Flt. Plug Metric Sp. Point (027747AS)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0955 Reamer (27209550)
- M.A. Ford Chucking Reamers