Shop All Chucking Reamers
M.A. Ford
.2140 Reamer
Mfr # 27221400
Zoro # G1341309
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27221400
- Zoro # G1341309
- UPC # 697604033147
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | 0.214 in |
Overall Length | 3 in |
Shank Dia. | 0.205 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8mm-22mm Nut Grip 250mm 10 pieces 3/8 Sq. Drive (RS3450M/10)
- SUNEX 7 Piece 1/2" Dr. Jumbo SAE Crowfoot Wrench Set (9720A)
- MARSHALLTOWN Marshalltown 86P Line Block and Twig, Plastic, Bright Yellow (86P)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .1575 Reamer (27215751)
- DRILLCO 8.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E080)
- M.A. Ford Reamers