Shop All Spotting Drills
M.A. Ford
2.10Mm X 8 Altima Drill
Mfr # MPDCSM0210A
Zoro # G1336689
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.315 in
- Overall Length 2.3622 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0210A
- Zoro # G1336689
- UPC # 697604048967
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.315 in |
Overall Length | 2.3622 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Decimal Equivalent | 0.0827 in |
Shank Type - Machining | Straight |
Type | Coolant Fed |
Included Angle | 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. Round Punch (76359)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- GEDORE Extension, Flexible, 1/4", 120mm (2088)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- M.A. Ford Spotting Drills