Shop All Countersinks
M.A. Ford
20Mm X 52Mm X 1.0Mm R 9F
Mfr # 79B075002
Zoro # G1166318
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 79B075002
- Zoro # G1166318
- UPC # 697604792037
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 82 Degrees |
Finish | ALtima® Blaze |
Decimal Equivalent | 0.75 in |
Non-Cutting Tip Dia Max | 0.21 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride (1101601603)
- DRILL AMERICA 3/8"-16x6" HSS Pulley Tap (DWTET6X3/8-16)
- SUPERIOR ELECTRIC Aftermarket On-Off Trigger Switch w/Lock (SW77L)
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.4A41X40)
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- M.A. FORD Xt Endmill 20Mm X 3.0R (61018704)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- M.A. Ford Countersinks, Center Drills & Spotting Drills