Shop All Router Bits
M.A. Ford
2.0M Dia-Grind Router
Mfr # 23007870
Zoro # G1165548
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.125 in
- Number of Flutes 9 - LH; 7 - RH
- Application Non-Ferrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23007870
- Zoro # G1165548
- UPC # 697604908285
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.315 in |
Details
Material - Machining | Carbide |
Number of Flutes | 9 - LH; 7 - RH |
Application | Non-Ferrous |
Construction | Solid |
Shank Type | Straight |
Decimal Equivalent | 0.0787 in |
Type of Cut | Down Cut |
End Grind | Safe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 To 3/4 X 16ths 11 Piece ER-32 Collet Set (3900-5168)
- DEWALT Impact Wrench, 3/8" (DWMT70775)
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 23/32 in L (J49907/32)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD 1/4 Dia-Grind Router (23025010)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- M.A. Ford Router Bits