Shop All Chucking Reamers
M.A. Ford
.2087 #Metric# 5.30Mm Re
Mfr # 27220870
Zoro # G1335821
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.004 in
- Size 5.3 mm
- Shank Dia. 0.205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27220870
- Zoro # G1335821
- UPC # 697604017215
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.004 in |
Size | 5.3 mm |
Shank Dia. | 0.205 in |
Overall Length | 2.9921 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Spade Drill (SD-156)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0555 Reamer (27205550)
- UNIBOR 3/8in CAR REAMER (CR038)
- M.A. Ford Reamers