Shop All Chucking Reamers
M.A. Ford
.2075 Reamer
Mfr # 27220750
Zoro # G1339680
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.205 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27220750
- Zoro # G1339680
- UPC # 697604033031
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.205 in |
Overall Length | 3 in |
Size | 0.2075 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- KRAFT TOOL Blade Drywall Saw w/Wood Handle, 15 (DW811)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/64 (47715)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1315 Reamer (27213150)
- COOLKITCHEN 2040-A Deluxe Reamer & Plugger Kit (CO748673)
- M.A. Ford Reamers