Shop All Spotting Drills
M.A. Ford
2.05Mm X 8 Altima Drill
Mfr # MPDCSM0205A
Zoro # G1348607
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.315 in
- Overall Length 2.3622 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0205A
- Zoro # G1348607
- UPC # 697604048950
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.315 in |
Overall Length | 2.3622 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Drill Bit Finish | ALtima® |
Shank Type - Machining | Straight |
Number of Flutes | 2 |
Decimal Equivalent | 0.0807 in |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Holecutter, 1-3/8" dia. (14644)
- EGA MASTER COMBINATION WRENCH 25/32" MIRROR POLISHED CHROME PLATING (60350)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- BOSCH Switch (1607200155)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- YG-1 TOOL CO Drill (D2GP185010)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- M.A. Ford Countersinks, Center Drills & Spotting Drills