Shop All Chucking Reamers
M.A. Ford
.2030 Reamer
Mfr # 27220300
Zoro # G1330650
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Finish Uncoated
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27220300
- Zoro # G1330650
- UPC # 697604032966
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Size | 0.203 in |
Shank Dia. | 0.198 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Shore A Durometer Test Block Set (PHT950-25)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40410)
- CTA MANUFACTURING Socket Dodge Axle Nut 12 Pt (CTA1212)
- LENOX Hole Saw (LXAH3312)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1575 Reamer (27215751)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .1315 Reamer (27213150)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- M.A. Ford Reamers