Shop All Chucking Reamers
M.A. Ford
.2010 No 7 Reamer
Mfr # 27220100
Zoro # G1318376
original price:
$44.47
8% off
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27220100
- Zoro # G1318376
- UPC # 697604016935
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Size | #7 |
Overall Length | 3 in |
Shank Dia. | 0.198 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- M.A. FORD .0375 Reamer (27203750)
- M.A. FORD .1560 Reamer (27215600)
- UNIBOR CAR REAMER SET (CRK13)
- M.A. Ford Reamers