Shop All Spotting Drills
M.A. Ford
2.00Mm X 8 Altima Drill
Mfr # MPDCSM0200A
Zoro # G1337958
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.315 in
- Overall Length 1.9685 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0200A
- Zoro # G1337958
- UPC # 697604048943
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.315 in |
Overall Length | 1.9685 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.0787 in |
Number of Flutes | 2 |
Drill Bit Finish | ALtima® |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 08)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- TE-CO Forged U Clamp, 10 in. (33923)
- VEGA Ball-End Hex, 5/32 in Bit x 2 in (150BP1064A)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- HHIP .315 X 3-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1010)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- M.A. Ford Spotting Drills