Shop All Jobber Length Drill Bits
M.A. Ford
2.00mm Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 22407870
Zoro # G7334890
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22407870
- Zoro # G7334890
- UPC # 697604242068
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 2 mm |
Overall Length | 49.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0787, Metric, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-3/4, 2 Cut L (04470)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD Twister Gp 5X Drill, #60 (20404000)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- M.A. FORD #20 Carbide 118 Deg. Jobber Length Drill Bit (20416100)
- M.A. FORD 9/32" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2812A)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #16 (44286)
- M.A. Ford Jobber Length Drill Bits