Shop All Jobber Length Drill Bits
M.A. Ford
#20 Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 20416100
Zoro # G7347439
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20416100
- Zoro # G7347439
- UPC # 697604243614
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Diameter | #20 |
Description
Jobber Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1610, Wire, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16 (44404)
- STEELMAN Preset, 3/8" Drive, 31 ft.-lb., Yellow (JSP95511)
- KANCA Drill Pres Vise 125 mm (DRL-125)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD Twister Gp 5X Drill, #60 (20404000)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- M.A. Ford Drill Bits