Shop All Chucking Reamers
M.A. Ford
.1975 Reamer
Mfr # 27219750
Zoro # G1319277
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Shank Dia. 0.19 in
- Size 0.1975 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27219750
- Zoro # G1319277
- UPC # 697604032874
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Shank Dia. | 0.19 in |
Size | 0.1975 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Oval Inspection Mirror, 1"X2" (HTB2-T)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- GREENLEE Arbor, Hex, Fit HoleSaw 9/16in to 1-3/16in (37155)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .0935 No 42 Reamer (27209350)
- M.A. Ford Chucking Reamers