Shop All Chucking Reamers
M.A. Ford
.1955 Reamer
Mfr # 27219550
Zoro # G1330818
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1 in
- Overall Length 3 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27219550
- Zoro # G1330818
- UPC # 697604032843
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1 in |
Overall Length | 3 in |
Size | 0.1955 in |
Shank Dia. | 0.19 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452-25-30-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-30-M6-S-55)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 27/64 (57227)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- M.A. FORD .3560 Reamer (27235600)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1390 Reamer (27213900)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- M.A. Ford Reamers