Shop All Spotting Drills
M.A. Ford
1.90Mm X 8 Altima Drill
Mfr # MPDCSM0190A
Zoro # G1331186
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.315 in
- Overall Length 1.9685 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0190A
- Zoro # G1331186
- UPC # 697604048929
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.315 in |
Overall Length | 1.9685 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.0748 in |
Drill Bit Finish | ALtima® |
Number of Flutes | 2 |
Type | Coolant Fed |
Included Angle | 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT1)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/8 (11055)
- GREY PNEUMATIC 1" Drive, 13/16" SAE Socket, 4 Points (4313SHD)
- KO-KEN Socket 18mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-18)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- M.A. Ford Countersinks, Center Drills & Spotting Drills