Shop All Chucking Reamers
M.A. Ford
.1890 No 12 Reamer
Mfr # 27218900
Zoro # G1306911
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Shank Dia. 0.182 in
- Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27218900
- Zoro # G1306911
- UPC # 697604016492
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Shank Dia. | 0.182 in |
Size | #12 |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 1/2-1IN (69848)
- KRAFT TOOL Square End Magnesium Hand Flo, 18"x3-1/4 (CF018M)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- M.A. Ford Chucking Reamers