Shop All Chucking Reamers
M.A. Ford
.1889 #Metric# 4.80Mm
Mfr # 27218890
Zoro # G1313561
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.8661 in
- Overall Length 2.9921 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27218890
- Zoro # G1313561
- UPC # 697604016454
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.8661 in |
Overall Length | 2.9921 in |
Shank Dia. | 0.182 in |
Size | 4.8 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Helix Angle | Straight |
Specifications | DIN 1420 H7 |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings, 2PK (00332)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD 3/8 Reamer (27237500)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. Ford Chucking Reamers