Shop All Chucking Reamers
M.A. Ford
.1874 Reamer 3/16 Us
Mfr # 27218740
Zoro # G1359551
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Number of Flutes 4
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27218740
- Zoro # G1359551
- UPC # 697604032713
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Shank Dia. | 0.182 in |
Overall Length | 3 in |
Size | 3/16 US |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- MILWAUKEE TOOL 6mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4606)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- M.A. FORD .2790 Reamer (27227900)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- M.A. Ford Reamers