Shop All Chucking Reamers
M.A. Ford
.1873 Reamer 3/16 Dp1
Mfr # 27218730
Zoro # G1363051
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27218730
- Zoro # G1363051
- UPC # 697604032706
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Size | 3/16 DP1 |
Shank Dia. | 0.182 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- RIDGID Screw, Asm Clamp (41515)
- RIDGID Link Chain (41055)
- WIHA TorxPlus® T-Handle IP25 (36472)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .0260 No 71 Reamer (27202600)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .0595 No 53 Reamer (27205950)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- M.A. Ford Reamers