Shop All Chucking Reamers
M.A. Ford
.1870 #Metric# 4.75Mm Re
Mfr # 27218700
Zoro # G1316459
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.8661 in
- Overall Length 2.9921 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27218700
- Zoro # G1316459
- UPC # 697604016379
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.8661 in |
Overall Length | 2.9921 in |
Size | 4.75 mm |
Shank Dia. | 0.182 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4" Replacement Wallpaper Shaver Blades, PK 5 (33170)
- IMPACTO Soft Mallet W/ Vibration Absorb (300-00)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- TAPCON Carbide Bit (3100910)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD 19/32 Reamer (27259380)
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- M.A. Ford Chucking Reamers