Shop All Spotting Drills
M.A. Ford
1.85Mm X 7 Altima Drill
Mfr # MPDCSM0185A
Zoro # G1341327
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.2756 in
- Overall Length 1.9685 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0185A
- Zoro # G1341327
- UPC # 697604048912
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2756 in |
Overall Length | 1.9685 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Number of Flutes | 2 |
Decimal Equivalent | 0.0728 in |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 8 Piece Knurled Pin Punch Kit (62060)
- QLT BY MARSHALLTOWN Drywall Mud Masher, 24-1/2 In, Sq Head (MM662)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- WRIGHT TOOL 3/4 in Drive Impact Socket 41 mm Size, Standard Socket, black oxide (68-41MM)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- M.A. Ford Countersinks, Center Drills & Spotting Drills