Shop All Chucking Reamers
M.A. Ford
.1835 Reamer
Mfr # 27218350
Zoro # G1372319
original price:
$39.33
6% off
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Size 0.1835 in
- Shank Dia. 0.182 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27218350
- Zoro # G1372319
- UPC # 697604032621
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Size | 0.1835 in |
Shank Dia. | 0.182 in |
Overall Length | 3 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Sledge 8Lb Hd Fbg Hdl36 (34504)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6111)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .0195 Reamer (27201950)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- M.A. Ford Reamers