Shop All Chucking Reamers
M.A. Ford
.1811 #Metric# 4.60Mm Re
Mfr # 27218110
Zoro # G1304890
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.8661 in
- Number of Flutes 4
- Shank Dia. 0.174 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27218110
- Zoro # G1304890
- UPC # 697604016218
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.8661 in |
Shank Dia. | 0.174 in |
Size | 4.6 mm |
Overall Length | 2.9921 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Specifications | DIN 1420 H7 |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- CROWN TOOLS Lacquered Finish 18 oz Round Woodcarvers Mallet (22204)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/10 20-100 N·m mount 9x12 mm (50181010)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT3616IM)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .0955 Reamer (27209550)
- M.A. FORD .1910 No 11 Reamer (27219100)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5.20mm (36610)
- M.A. Ford Reamers