Shop All Chucking Reamers
M.A. Ford
.1805 Reamer
Mfr # 27218050
Zoro # G1371320
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Overall Length 3 in
- Shank Dia. 0.174 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27218050
- Zoro # G1371320
- UPC # 697604032577
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Shank Dia. | 0.174 in |
Size | 0.1805 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/16 (C23621)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. Ford Reamers