Shop All Countersinks
M.A. Ford
1/8 X 3/4 X 2.5 Blaze Endmill
Mfr # 61B037502
Zoro # G1347408
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 61B037502
- Zoro # G1347408
- UPC # 697604610836
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.375 in |
Finish | ALtima® Blaze |
Included Angle | 82 Degrees |
Non-Cutting Tip Dia Max | 0.06 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet (SRH11503)
- EAZYPOWER Magnetic Stainless Steel Bit Hldr, 2-7/8" (79371)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- M.A. FORD 8Mm Endmill 0.25Mm Rad (60018704)
- M.A. FORD Xt 3/8 X 2 X 4 X .060Cr (67150002)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (78150001)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- M.A. Ford Countersinks, Center Drills & Spotting Drills