Shop All Countersinks
M.A. Ford
1/8 90 Multi-Fl Cs Tin
Mfr # 79T012503
Zoro # G1162818
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 79T012503
- Zoro # G1162818
- UPC # 697604790323
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 90 Degrees |
Finish | TiN |
Decimal Equivalent | 0.125 in |
Non-Cutting Tip Dia Max | 0.03 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- MASTER APPLIANCE Plastic Handle (HDE-013)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- RIDGID Gear, Asm 2Nd Intermediate (52527)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- M.A. FORD Countersink, HSS, 9/16" dia., 1/4" Shank (67056203)
- M.A. FORD Xt 3/4 X 4-1/8 X 7 Blaze Endmill (78075001)
- M.A. FORD 1/4 X 1-1/4X.060Cr Blaze Endmill (78150003)
- M.A. FORD 92 Series Csink Set 60 D (92000011)
- LINK #5 Cobalt Se .141 X 7/16 Drill 7/16 X 4 Body 7/16 X Full Shank (55-CO-289)
- M.A. Ford Countersinks, Center Drills & Spotting Drills