Shop All Chucking Reamers
M.A. Ford
.1795 Reamer
Mfr # 27217950
Zoro # G1368408
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Overall Length 3 in
- Size 0.1795 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27217950
- Zoro # G1368408
- UPC # 697604032560
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Size | 0.1795 in |
Shank Dia. | 0.174 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 4 |
Finish | Uncoated |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- APEX TOOL GROUP Bit 1/4 Hex Ins 1/4" Hex 1-5/16" 33Mm (185-6X)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .1260 #Metric# 3.20Mm Re (27212600)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- M.A. Ford Reamers