Shop All Chucking Reamers
M.A. Ford
.1785 Reamer
Mfr # 27217850
Zoro # G1369458
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Overall Length 3 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27217850
- Zoro # G1369458
- UPC # 697604032546
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Shank Dia. | 0.174 in |
Size | 0.1785 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 4 |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- WESTWARD Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm (806EN7)
- EXAIR Threaded Line Vac, Aluminum, 3/4" (140075)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated (138010 1/2-20)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- DRILLCO 1-5/16, S/S HEL FLUT CHUCK REAMER -4375E (437E220)
- M.A. Ford Reamers