Shop All Spotting Drills
M.A. Ford
1.75Mm X 7 Altima Drill
Mfr # MPDCSM0175A
Zoro # G1332166
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Flute Length 0.2756 in
- Overall Length 1.9685 in
- Primary Material Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.1181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MPDCSM0175A
- Zoro # G1332166
- UPC # 697604048899
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2756 in |
Overall Length | 1.9685 in |
Shank Dia. | 0.1181 in |
Details
Material - Machining | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.0689 in |
Shank Type - Machining | Straight |
Drill Bit Finish | ALtima® |
Number of Flutes | 2 |
Included Angle | 142 Degrees |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Level Case, 24 (SLPLC24)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV4)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- M.A. Ford Spotting Drills