Shop All Chucking Reamers
M.A. Ford
.1752 #Metric# 4.45Mm Re
Mfr # 27217520
Zoro # G1301917
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.8661 in
- Shank Dia. 0.174 in
- Overall Length 2.9921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27217520
- Zoro # G1301917
- UPC # 697604016010
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.8661 in |
Shank Dia. | 0.174 in |
Overall Length | 2.9921 in |
Size | 4.45 mm |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Specifications | DIN 1420 H7 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING SS 2MTTAP DRIVER 1/2 Tapper Tap (72444)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- TOOLPRO Replacement Brake for Drywall Panel Lifts (TP88228)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- M.A. FORD .3100 Reamer (27231000)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .0260 No 71 Reamer (27202600)
- WALTER Machine reamers F1352HUN-4.12 (F1352HUN-4.12)
- M.A. Ford Chucking Reamers