Shop All Chucking Reamers
M.A. Ford
.1735 Reamer
Mfr # 27217350
Zoro # G1355841
original price:
$37.93
6% off
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.875 in
- Number of Flutes 4
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27217350
- Zoro # G1355841
- UPC # 697604032454
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.875 in |
Overall Length | 3 in |
Shank Dia. | 0.166 in |
Size | 0.1735 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013MHT)
- KRAFT TOOL Rub Brick w/Hdl, 20 Grit, 6"x3"x1 (CF283)
- IRWIN Spade Bit, 6pc. Set (88886)
- REGAL CUTTING TOOLS M10 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027757AS)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .0330 No 66 Reamer (27203300)
- M.A. FORD .1247 Reamer (27212470)
- M.A. FORD .0555 Reamer (27205550)
- M.A. FORD .1560 Reamer (27215600)
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- M.A. Ford Chucking Reamers