Shop All Router Bits
M.A. Ford
1.6M Dia-Grind Rou
Mfr # 23006300
Zoro # G1166537
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Overall Length 1.4961 in
- Shank Dia. 0.125 in
- Number of Flutes 7 - LH; 5 - RH
- Flute Length (In.) 0.1968 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 23006300
- Zoro # G1166537
- UPC # 697604908254
- Country of Origin United States
- Category Router Bits
Dimensions
Overall Length | 1.4961 in |
Shank Dia. | 0.125 in |
Flute Length (In.) | 0.1968 in |
Details
Material - Machining | Carbide |
Number of Flutes | 7 - LH; 5 - RH |
Application | Non-Ferrous |
Shank Type | Straight |
Type of Cut | Down Cut |
Decimal Equivalent | 0.063 in |
Construction | Solid |
End Grind | Safe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only (BAT20CD)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/8 in. (KTI-45912)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 5/8 (55440)
- M.A. FORD 1.2Mm Dia-Gr Router D (23104720D)
- M.A. FORD Diamond Grind Router Bur End, 1.6Mm (23106300B)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- M.A. FORD 2.4Mm Dia-Gr Router Dril (23109450D)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-302)
- VERMONT AMERICAN Rtr Bit 1/8R Cove Bead (23151)
- M.A. Ford Router Bits